Basic Charger 12V - BAT7064363

Order Code: ZT3248450S

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 +£14.476%


Description

The Batavia 12V Basic Charger charges FIXXPACK batteries. This universal power tool battery charger has a red and a green light. When the green light is on, your battery is completely charged. If the red light is on, it is not completely charged yet.

Specifications:

Input: 220-240V, 50-60 Hz.
Output: 12V.
Charging Current: 400 mA.
Dimensions (L × W × H) : 13.4 × 4.3 × 3.6cm.
Weight: 0.13kg.

See full description
Specifications for Basic Charger 12V - BAT7064363
  • Type
    Li-ion
  • Battery Amperage
    MultiA·h
  • Charger Type
    Li-ion
  • Battery Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome