Battery Charger, for 14.4/18V Li-ion Batteries

Order Code: ZT1257835X

£92.99 Inc VAT (20%)


Description

A multi-voltage quick charger for all Bosch Blue Professional Lithium-Ion batteries from 14.4 to 18 volts.

Features and Benefits:
•An impressive approximate charge time of between 30-50 minutes depending on battery size
•Quick charge mode means 4.0Ah batteries are ready to use with 80% of its capacity after 25 minutes
•Convenient cord wrap and Active Air Cooling means the batteries have a longer lifetime

See full description
Specifications for Battery Charger, for 14.4/18V Li-ion Batteries
  • Output Voltage
    14.4 - 18V
  • Model Number
    2607225924
  • Supply Voltage
    14.4 - 18V
  • MFR Part No.
    2607225924
  • Compatible Battery Type
    Lithium-ion
  • Charging Time
    6.0 Ah (80%/100%): Approx. 35/50 minsmin
    5.0 Ah (80%/100%): Approx. 35/45 minsmin
    4.0 Ah (80%/100%): Approx. 25/35 minsmin
    2.0 Ah (80%/100%): Approx. 15/30 minsmin
  • Charging Current
    8A
  • Overall Width
    85mm
  • Number of Battery Ports
    1
  • Overall Length
    115mm
  • For Use With
    14.4V/18V batteries
  • Overall Height
    182mm
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome