C12C M12 Charger

Order Code: ZT1027371X

£46.99 Inc VAT (20%)


Description

Features:
Temperature protection electronics optimises the charger rate in extreme temperatures to extend battery life
Encapsulated circuit board protects the electronics from dust, moisture and impact
Progressive charge indication: battery LED's light up incrementally to give feedback on current charge level of battery pack
REDLITHIUM-ION™ 3.0 Ah / 4.0 Ah battery packs recharge in 60 min / 80 min or less
REDLITHIUM-ION™ 1.5 Ah / 2.0 Ah battery packs recharge in 30 min / 40 min or less

Specification:
System: M12
Battery pack capacity (Ah): 2.0, 3.0, 4.0 & 6.0
Charging time: 40/80 min

See full description
Specifications for C12C M12 Charger
  • MFR Part No.
    4931431190
  • Output Voltage
    12V
  • Charging Time
    30-60min
  • Supply Voltage
    230V
  • Number of Battery Ports
    1
  • Battery Capacity
    1.5 - 4A·h
  • Model Number
    C12C M12
  • Compatible Battery Type
    Lithium-ion
  • Item
    Battery Charger
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome