Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
DC10WA 7.2V-10.8V Charger Li-ion
By Makita
Order Code:
ZT1027395X
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/dc10wa-7-2v-10-8v-charger-li-ion/p/ZT1027395X
Add to quotation
Schedule an order and save 5%
View all Lithium Ion (Li-Ion) Chargers
Description
Li-Ion charger. 7.2 to 10.8V. 30 minute charge (1.0Ah battery).
Tags:
#ReducedPrice
Specifications
Specifications for DC10WA 7.2V-10.8V Charger Li-ion
Compatible Battery Type
Lithium-ion
Number of Battery Ports
1
Overall Length
184mm
Model Number
DC10WA
For Use With
BL7010 7.2V Makita Battery
BL1013 10.8V Makita Battery
Overall Width
102mm
Output Voltage
7.2 - 10.8V
Battery Capacity
1.3A·h
1.0A·h
Charging Current
1.6-2.4A
Overall Height
136mm
Supply Voltage
230V
Charging Time
50 (1.3Ah)min
30 (1.0Ah)min
Item
Battery Charger
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome