DC18RC/1 14.4 - 18V Li-ion Fast Battery Charger 110V

Order Code: ZT1043898P

£79.99 Inc VAT (20%)


Description

The DC18RC uses intelligent charging technology to control current, voltage and temperature to maximise battery life.

Features:
-Has a cooling fan and 3 active controls, meaning that during the loading of the charging voltage, charging current and temperature is held in the holes
-The cooling system blows cool air into the battery, which results in high temperatures occurring in the battery, accelerating the charging process

Specification:
-Power Source: 110v
-Compatibility: 14.4V/18V LXT Batteries
-Charge Time (1.5Ah): 15 mins
-Charge Time (2.0Ah): 18 mins
-Charge Time (3.0Ah): 22 mins
-Charge Time (4.0Ah): 36 mins
-Charge Time (5.0Ah): 45 mins
-Net Weight: 820g
-Overall Length: 185mm

See full description
Specifications for DC18RC/1 14.4 - 18V Li-ion Fast Battery Charger 110V
  • Output Voltage
    14.4 - 18V
  • Supply Voltage
    110V
  • Model Number
    DC18RC/1
  • Overall Length
    185mm
  • Compatible Battery Type
    Lithium-ion
  • Battery Capacity
    1.5A·h
    5A·h
    3A·h
    4A·h
    2A·h
  • Number of Battery Ports
    1
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome