DC18RC Fast Battery Charger Li-ion 14.4V - 18V (240V)

Order Code: ZT2603559S

£34.99 Inc VAT (20%)
£36.995% off


Description

Makita fast battery charger charges Makita batteries from 14.4V to 18V in as little as 22 minutes The DC18RC is a compact-sized fast charger which takes only 22 minutes to fully charge a 3.0Ah Li-ion battery. The innovative computer-controlled charging system provides optimum charge to each battery through the digital communication between charger and battery. The internal cooling fan keeps the battery temperature low for minimum charging time. Features: The DC18RC has a cooling fan and Active 3 Controls This means that during the loading of the charging voltage, charging current, and temperature is held in the holes The cooling system blows cool air into the battery As a result, high temperatures occur in the battery so that the battery life is extended and the charging process is accelerated Specification: Compatible with the following battery models: BL1850 5.0Ah - 45 Minute charge time BL1840 4.0Ah - 36 Minute charge time BL1830 3.0Ah - 22 Minute charge time BL1430 3.0Ah - 22 Minute charge time BL1415 1.3Ah - 15 Minute charge time

See full description
Specifications for DC18RC Fast Battery Charger Li-ion 14.4V - 18V (240V)
  • Battery Type
    Li-ion
  • Product Type
    Fast Battery Charger
  • Battery Capacity
    5.0A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome