DC18RD - Twin Port Fast Charger 14.4 - 18V
0
1

DC18RD - Twin Port Fast Charger 14.4 - 18V

Order Code: ZT1189256XCopy

£102.99 Inc VAT (20%)


Description

The DC18RD Twin Port Charger offers efficient simultaneous charging for two Makita® slide-style Li-ion or Ni-MH batteries (with adapter). It features a full-charge sound alert and an LED charging display for clear status updates. The two charging ports increase user convenience, while the forced cooling system ensures optimal performance and battery longevity. Additionally, the electronic current limiter protects against overloads, making it a reliable and practical tool for high-demand environments.

Features and Benefits
• Provides an audible alert when charging is complete
• Displays charging progress via an LED indicator
• Enables two batteries to be charged at once for convenience
• Cooling mechanism ensures efficient temperature regulation
• Built-in overload protection prevents excessive current flow

See full description
Specifications for DC18RD - Twin Port Fast Charger 14.4 - 18V
  • Supply Voltage
    230V
  • For Use With
    Makita Slide Style Li-ion and Ni-MH Batteries
  • Model Number
    DC18RD
  • Compatible Battery Type
    Lithium-ion
  • Output Voltage
    14.4 - 18V
    MAKITA Battery D.C. 7.2 / 7.2 - 18V
  • Charging Time
    2 x 18v 3.0ah Batteries in 22min
    2 x 18v 4.0ah Batteries in 36min
    2 x 18v 5.0ah Batteries in 45min
  • Number of Battery Ports
    2
  • Item
    Battery Charger