Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
DC18SE 7.2V-18V Automotive Charger Li-ion
By Makita
Order Code:
ZT1027396X
£119.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/dc18se-7-2v-18v-automotive-charger-li-ion/p/ZT1027396X
Add to quotation
View all Lithium Ion (Li-Ion) Chargers
Description
Li-Ion/NiMH quick charger for use in car/truck. 7.2 to 18V. 30 minute charge (1.5Ah battery).
Specifications
Specifications for DC18SE 7.2V-18V Automotive Charger Li-ion
Overall Length
164mm
Compatible Battery Type
Lithium-ion
Charging Time
30-70min
For Use With
Makita Batteries
Battery Capacity
1.5-3.3A·h
Number of Battery Ports
1
Supply Voltage
12V
Output Voltage
14.4 - 18V
Overall Height
106mm
Overall Width
190mm
Charging Current
2.6A
Model Number
DC18SE
Item
Battery Charger
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome