Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
DC36RA 25.2V-36V Charger Li-ion
By Makita
Order Code:
ZT1027359X
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/dc36ra-25-2v-36v-charger-li-ion/p/ZT1027359X
Add to quotation
View all Lithium Ion (Li-Ion) Chargers
Description
Li-Ion quick charger. 36V. 22 minute charge (2.6Ah battery).
Specifications
Specifications for DC36RA 25.2V-36V Charger Li-ion
Overall Width
235mm
Charging Time
22min
Battery Capacity
2A·h
Overall Height
106mm
Compatible Battery Type
Lithium-ion
Output Voltage
36V
Model Number
DC36RA
For Use With
36V/2.6Ah Model BL3626
Number of Battery Ports
1
Charging Current
9A
Overall Length
180mm
Supply Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome