DC40RA 40V XGT Li-ion Battery Pack Fast Charger

Order Code: ZT1406267X

£89.99 Inc VAT (20%)


Description

The Makita DC40 charger is a compact Lithium-Ion 40V fast charger that is specially developed for the Makita XGT range of 40V Li-Ion battery packs. The charger is equipped with 2 fans to cool both the battery pack and the charger which prevents high temperatures, extends the life of the battery, and significantly accelerates the charging process.

The Makita ADP10 Charger adapter is ideal to charge Makita LXT 14.4v and 18v batteries with the Makita DC40 charger. This allows for a charging rate of a Makita DC18RC 18V charger. Not compatible with the following batteries, adapters and checkers: BL1430A, Ni-MH batteries, ADP01, ADP02, ADP03, ADP04, BTC01, BTC02, BTC03.

Features and Benefits
• New raised and enlarged charging indicator status light for clearer indication
• Two cooling fans, one for the battery and one for the charging circuit
• Selectable melody sound for full charge notification
• Compatible with interchangeable adaptor ADP10 for charging LXT Li-ion batteries

See full description
Specifications for DC40RA 40V XGT Li-ion Battery Pack Fast Charger
  • For Use With
    Makita BL4025 XGT 40V 2.5AH Li-Ion Battery PacK
  • Supply Voltage
    240V
  • Model Number
    191E08-6
  • Charging Time
    28min
  • MFR Part No.
    191E08-6
  • Number of Battery Ports
    1
  • Compatible Battery Type
    Lithium-ion
  • Output Voltage
    40V
    36 - 40V
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome