DCB118 - XR FlexVolt Fast Charger

Order Code: ZT1027368X

£71.99 Inc VAT (20%)


Description

The DCB118 is a fan-cooled fast charger that is compatible with all 18v XR and 18v/54v FLEXVOLT Batteries. This charger will charge the new DCB546 6.0Ah FLEXVOLT battery in approximately 60 minutes.

An internal fan pulls air across battery to cool and reduce hot/cold pack delays. This fan assisted cooling results in faster charge times and reduced downtime in the field.

Overview:

■ Charges 18V XR and XR FLEXVOLT Li-Ion batteries.
■ Intelligent charger - varies output current according to battery
■ Charges 6.0Ah battery pack in 60 minutes
■ Diagnostic LED indicator communicates battery charge status
■ Wall mountable
■ Compact size for easy storage

Battery Charging times with the DCB118:
■ Charge Time (approx.): 30 mins (DCB183 / 2.0Ah)
■ Charge Time (approx.): 40 mins (DCB182 / 4.0Ah)
■ Charge Time (approx.): 50 mins (DCB184 / 5.0Ah)
■ Charge Time (approx.): 60 mins (DCB546 / 6.0Ah)

See full description
Specifications for DCB118 - XR FlexVolt Fast Charger
  • Compatible Battery Type
    Lithium-ion
  • For Use With
    XR Li-on
  • Output Voltage
    18 - 54V
  • Supply Voltage
    230V
  • MFR Part No.
    DCB118-GB
  • Number of Battery Ports
    1
  • Battery Capacity
    2.0 - 6.0A·h
  • Charging Time
    (6.0Ah) 60min
  • Model Number
    DCB118
  • Charging Current
    8A
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome