0
1

Fast Charger 12V - BAT7064364

Order Code: ZT3248473S

£17.99 Inc VAT (20%)


Description

The Batavia 12V Fast Charger charges FIXXPACK batteries. This universal power tool battery charger has a red and a green light. When the green light is on, your battery is completely charged. If the red light is on, it is not completely charged yet.

Specifications:

Input: 220-240V.
Output: 12V.
Charging Current: 2400 mA.
Dimensions (L × W × H) : 13.2 × 6.1 × 8.4 cm.
Eeight: 0.24 kg.

See full description
Specifications for Fast Charger 12V - BAT7064364
  • Type
    Li-ion
  • Battery Voltage
    12V
  • Charger Type
    Li-ion
  • Battery Amperage
    MultiA·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome