Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
Gan Wall Charger 65W/3A
By Manhattan
Order Code:
ZT1558076S
£55.99
each
Inc VAT (20%)
£167.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 2nd Jan
In Stock
GBP
167.97
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/gan-wall-charger-65w-3a/p/ZT1558076S
Add to quotation
View all Lithium Ion (Li-Ion) Chargers
Description
Gan Wall Charger 65w / 3a- Uk/Usa/Eu (Interchangeable)
Specifications
Specifications for Gan Wall Charger 65W/3A
Height
28mm
Width
51mm
Depth
51mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome