280mm/11" Welders Clamp Grip

Order Code: ZT1012213X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 +£18.8910%


Description

Deep throated, suitable for clamping sheet metal, body panels and sills, with split jaws to allow maximum visibility and access to the working area when welding.

Specifications for 280mm/11" Welders Clamp Grip
  • Material
    Heat Treated Chrome Molybdenum
  • Overall Length
    280mm
  • Handle Type
    Ergonomic
  • Finish/Coating
    Nickel
  • Type
    Locking Clamp
  • Opening Capacity
    280mm
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome