4LW Locking Wrench 100mm (4in) VIS4LW

Order Code: ZT1295872P

£23.99 Inc VAT (20%)


Description

IRWIN Vise-Grip locking wrench locks on to nuts, bolts and other hex fasteners on three sides unlike conventional wrenches that grip on to only two sides. This prevents the jaws from slipping, which prevents rounding and marring of the fastener. Have a self-energising lower jaw that allows for 3X more gripping power and have a 2X longer life as the high grade alloy steel is heat treated for maxium durabilty. Hex key adjusting screw that tightens to draw materials closer together and also provides controlled release. This Irwin Vise-Grip Locking Wrench has the following specification Length 100mm (4in). Range 7 -14mm.

See full description
Specifications for 4LW Locking Wrench 100mm (4in) VIS4LW
  • MFR Part No.
    T4LW
  • Jaw Capacity
    7-14mm
  • Capacity
    14-Julmm
  • Size
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome