60mm Clamp Bracket for Hand Held Motors

Order Code: ZT2818131S

£129.99 Inc VAT (20%)


Description

2 DRILL RIGSDESCRIPTION For drilling holes up to Ø 350 mmMax. cutting depth 550 mmWeight 20.5 kgDesigned for rig mounted drill motors but can be used with handheld drill motors in combination with a clamp bracket2-stage lowering speed for perfect metering of the power during drillingCan be variably tilted from 0° to 45°Lightweight and durable aluminum designAnchor base plate with 4 levelling bolts and anchor fixing slotDrill angle indication on base plateAdjustable sliding blocksOperating handle fits all adjusting and tensioning boltsDouble water level in sliding houseBase plate size – 385 x 523 mmHeight: 1040 mm USE ME FOR…For Rig & Hand Held Motors.

See full description
Specifications for 60mm Clamp Bracket for Hand Held Motors
  • Product Type
    Clamp Bracket
  • Material
    Aluminum
  • Weight
    20.5kg
  • Height
    1040mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome