9R Locking Welding Clamp 225mm (9in) VIS9R

Order Code: ZT1465429S

£37.99 Inc VAT (20%)


Description

The IRWIN Vise-Grip locking welding clamp has deep-throated and U-shaped jaws for visibility and working space. Holds parts in alignment, even with materials of different thickness. Use on sheet metal work on automobiles. Hex key adjusting screw that tightens to draw materials closer together and also provides controlled release. Specifications Length 225mm (9in). Capacity 70mm.

See full description
Specifications for 9R Locking Welding Clamp 225mm (9in) VIS9R
  • Overall Length
    225mm
  • MFR Part No.
    VIS9R
  • Type
    Welding Clamp
  • Length
    225mm
  • Jaw Capacity
    70mm
  • Capacity
    70mm
  • Clamp Type
    Welding Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome