0
1
2

Corner Clamp

Order Code: ZT1011012X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting.
Base : 158 x 158mm.
Jaw depth: 36mm.
Slot width: 10mm.

Specifications for Corner Clamp
  • Type
    Corner Clamp
  • Jaw Material
    Aluminium
  • Colour
    Silver
  • Minimum Clamping Angle
    90°
  • Screw Material
    Steel
  • Body Material
    Aluminium
  • Angle Type
    Fixed
  • Maximum Opening Capacity
    70mm
  • Minimum Opening Capacity
    0mm
  • Jaw Length
    36mm
  • Opening Capacity Range
    36mm
  • Maximum Clamping Angle
    90°
  • Opening Capacity
    36mm
  • Handle Type
    T-Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome