Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Locking Clamps
Hand Clamp 38mm
By Pony Jorgensen
Order Code:
ZT4792052S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/locking-clamps/hand-clamp-38mm/p/ZT4792052S
Add to quotation
View all Locking Clamps
Description
1 x Pony Jorgensen Hand Clamp 38mm.
Tags:
#BulkDiscount
Specifications
Specifications for Hand Clamp 38mm
Capacity
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome