0
1
2
3
4

Locking Grip Wrench Holders - Hands Free Adapter

Order Code: ZT1012202X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 +£8.558%


Description

C-type clamp or converts most 10”/12” grip wrenches into a versatile portable vice.
Steel frame with butterfly adjustment screw and swivel clamping pad.
Capacity: 0 - 63mm.
Overall length: 110mm.

Specifications for Locking Grip Wrench Holders - Hands Free Adapter
  • Finish/Coating
    Chemically Blackened
  • Overall Length
    110mm
  • Material
    Steel
  • Handle Type
    Ergonomic
  • Throat Depth
    16mm
  • Jaw Capacity
    0-60mm
  • Jaw Width
    25mm
  • Type
    Locking Clamp
  • Opening Capacity
    63mm
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome