Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Locking Clamps
Self Grip Welding Clamp 225mm
By Draper
Order Code:
ZT4027431S
£15.99
Inc VAT (20%)
£19.99
20% off
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
11-16
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/locking-clamps/self-grip-welding-clamp-225mm/p/ZT4027431S
Add to quotation
View all Locking Clamps
Description
Manufactured from good quality steel, nickel plated, with quick release lever.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Self Grip Welding Clamp 225mm
Jaw Material
Steel
Series
No
Type
Self Grip Pliers
MFR Part No.
81650
Overall Length
280mm
Number of Pieces
1
Non Sparking
No
Weight
632g
Jaw Style
Serrated
Handle Material
Steel
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome