0-100mm W-Type Flat/Convex Jaws Grip Wrench

Order Code: ZT1011976X

£19.99 Inc VAT (20%)
£20.994.5% off


Description

The convex jaw shape allows clearance around small obstacles and the broad jaw profile ensures that flat workpieces are clamped securely.

Specifications for 0-100mm W-Type Flat/Convex Jaws Grip Wrench
  • Material
    Chrome Vandium Steel
  • Finish/Coating
    Chrome
  • Handle Type
    Ergonomic
  • Jaw Style
    Large Capacity
  • Overall Length
    300mm
  • Jaw Capacity
    0 - 100mm
  • Jaw Opening
    100mm
  • Number of Pieces
    1
  • Type
    Self Grip Pliers
  • Insulated
    No
  • Handle Material
    Steel
  • Miniature
    No
  • Jaw Material
    Steel
  • Non Sparking
    No
  • Jaw Length
    95mm
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome