0
1
2
3

0-84-810 - Molegrip Locking Plier Straight Jaw - 185mm/7-1/2"

Order Code: ZT1011991X

£12.99 Inc VAT (20%)


Description

Forged and machined jaws for maximum durability
Built in wire cutter on the curved jaw models for convenience
Non-pinching "pull" jaw release improves safety and ease of opening

Specifications for 0-84-810 - Molegrip Locking Plier Straight Jaw - 185mm/7-1/2"
  • Material
    Chrome Vanadium
  • Finish/Coating
    Chrome
  • MFR Part No.
    0-84-810
  • Overall Length
    185mm
  • Jaw Style
    Straight
  • Jaw Capacity
    38mm
  • Handle Type
    Plain Grip
  • Insulated
    No
  • Number of Pieces
    1
  • Type
    Self Grip Pliers
  • Jaw Opening
    38mm
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Jaw Material
    Steel
  • Handle Material
    Steel