10508020 3 Piece Curved Jaw Locking Plier Set 10CR 7CR 5C

Order Code: ZT1012229X

£42.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Self-energising lower jaw provides three times more gripping power, with no slipping or stripping on any style nut or bolt head. Unique curved jaw CR. Hex key adjusting screw. Guarded release.
Set contents:
10CR: O/length: 250mm.
Jaw capacity: 48mm.
7CR: O/length: 175mm.
Jaw capacity: 38mm.
5CR: O/length: 125mm.
Jaw capacity: 29mm

See full description
Specifications for 10508020 3 Piece Curved Jaw Locking Plier Set 10CR 7CR 5C
  • Includes
    7CR curved jaw locking plier (175mm)
    5CR curved jaw locking plier (125mm)
    10CR curved jaw locking plier (250mm)
  • Number of Pieces
    3
  • MFR Part No.
    10508020
  • Jaw Style
    Curved
  • Type
    Pliers Set
  • Insulated
    No
  • Overall Length
    250mm
    125mm
    175mm
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Special Features
    Vise-Grip
  • Jaw Material
    Alloy Steel
  • Handle Material
    Alloy Steel
  • Weight
    1160g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome