0
1
2

10R Fast Release Straight Jaw Locking Pliers 254mm (10in) VIST01T

Order Code: ZT1465409S

£29.99 Inc VAT (20%)

Currently unavailable

Description

The IRWIN Vise-Grip 10R Fast Release Straight Jaw Locking Pliers have heavy-duty jaws that allow for maximum contact on all work shapes, including round pipes, squares, or hex bolts. They have a self-energising lower jaw that allows for three times more gripping power and last twice as long, as the high grade alloy steel is heat treated for maximum durability. ProTouch grips provide more control, comfort and less hand fatigue. A Hex key adjusting screw tightens to draw materials closer together and also provides controlled release. Irwin Vise-Grip 10R Fast Release Straight Jaw Locking Pliers. Length 254mm (10in). Capacity 48mm.

See full description
Specifications for 10R Fast Release Straight Jaw Locking Pliers 254mm (10in) VIST01T
  • MFR Part No.
    VIST01T
  • Type
    Straight Jaw
  • Jaw Capacity
    48mm
  • Capacity
    48mm
  • Plier Type
    Straight Jaw
  • Size
    254mm