150mm "C" Type Locking Pliers

Order Code: ZT3085375S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 +£3.5112%


Description

150mm "C" Type Locking Pliers
Manufactured from carbon steel with Nickel finish. Adjustable opening and quick release lever. Swivel pads for holding awkward shapes

Specifications for 150mm "C" Type Locking Pliers
  • Product Type
    Locking Pliers
  • Finish/Coating
    Nickel
  • Number of Pieces
    1
  • Size
    150mm
  • Material
    Carbon Steel