Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
180mm/7" Sheet Metal Clamp
By Kennedy
1 Review
Order Code:
ZT1011977X
£16.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.39
0%
5 +
£15.57
5%
1
Add to basket
Get it on
Thu, 13th Mar
In Stock
GBP
16.39
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/180mm-7-inch-sheet-metal-clamp/p/ZT1011977X
Add to quotation
Schedule an order and save 5%
View all Locking Pliers & Grips
Description
The wide jaws distribute the clamping force evenly to prevent damaging the workpiece being handled.
Tags:
#BulkDiscount
Specifications
Specifications for 180mm/7" Sheet Metal Clamp
Jaw Style
Sheet Metal Clamp
Finish/Coating
Chrome
Overall Length
180mm
Number of Pieces
1
Type
Pliers
Insulated
No
Jaw Opening
45mm
Miniature
No
Jaw Material
Steel
Handle Material
Steel
Non Sparking
No
ESD
No