0
1
2
3

23 8" Locking Clamp 8R Sheet Metal

Order Code: ZT1011993X

£25.99 Inc VAT (20%)


Description

Model 8R
Makes bending, forming, and crimping jobs easier. Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Guarded release trigger quickly unlocks and protects from accidental release.

Size: 8" (200mm).
Jaw capacity: 1/2" (13mm).
Throat depth: 1,3/4" (44mm).
Jaw width: 3,1/8" (78mm).

See full description
Specifications for 23 8" Locking Clamp 8R Sheet Metal
  • Material
    Chrome Vanadium
  • Finish/Coating
    Nickel
  • Handle Type
    Ergonomic
  • MFR Part No.
    8R
  • Jaw Capacity
    78mm
  • Overall Length
    205mm
  • Jaw Style
    Sheet Metal Clamp
  • Type
    Self Grip Pliers
  • Number of Pieces
    1
  • Jaw Opening
    78mm
  • Insulated
    No
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Jaw Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome