0
1
2

501A Quick Release Locking Pliers Long Nose 254mm (10in) FCM501A

Order Code: ZT1462626S

£72.99 Inc VAT (20%)


Description

The Facom Quick Release Locking Pliers have an innovative release trigger situated on the lower grip of the pliers to simplify their use. This quickly releases the pliers smoothly and with virtually no effort. The 5-position, slotted opening system offers excellent time saving, easy adjustment and a high capacity. The pliers have forged and reinforced jaws that provide a powerful grip and a long lifetime. The machined grooves on the upper jaw are ideal for holding and tightening small diameter parts. Length 254mm (10in). Capacity Tubular Section 100mm, Hex/Flat Section 90mm.

See full description
Specifications for 501A Quick Release Locking Pliers Long Nose 254mm (10in) FCM501A
  • MFR Part No.
    FCM501A
  • Type
    Long Nose
  • Jaw Capacity
    110mm
  • Capacity
    110mm
  • Size
    254mm
  • Plier Type
    Long Nose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome