501AMP - 248mm Single Setting Mono Locking Grip Pliers

Order Code: ZT1011996X

£49.99 Inc VAT (20%)


Description

501AMP
Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.

Dimensions: (H) 80.7 x (L) 248mm.
Nose width: 17mm.
Weight: 0.77kg.

See full description
Specifications for 501AMP - 248mm Single Setting Mono Locking Grip Pliers
  • Jaw Capacity
    Max.60mm
  • Material
    Chrome Molybdenum Steel
  • MFR Part No.
    501AMP
  • Jaw Width
    17mm
  • Jaw Style
    Curved
  • Overall Length
    248mm
  • Finish/Coating
    Chrome
  • Handle Type
    Plain Grip
  • Insulated
    No
  • Jaw Opening
    60mm
  • Number of Pieces
    1
  • Type
    Self Grip Pliers
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Jaw Material
    Metal
  • Handle Material
    Metal