505A High Capacity Locking Plier

Order Code: ZT1011997X

£55.99 Inc VAT (20%)


Description

505A
Five position slip joint system. Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.

Dimensions: (H) 85 x (L) 274mm.
Capacity up to 135mm.
Nose width 17mm.
Weight: 0.81kg.

See full description
Specifications for 505A High Capacity Locking Plier
  • Material
    Chrome Molybdenum Steel
  • Jaw Width
    17mm
  • MFR Part No.
    505A
  • Handle Type
    Plain Grip
  • Jaw Capacity
    Max.135mm
  • Jaw Style
    Large Capacity
  • Overall Length
    274mm
  • Finish/Coating
    Chrome
  • Insulated
    No
  • Type
    Self Grip Pliers
  • Number of Pieces
    1
  • Jaw Opening
    135mm
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Jaw Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome