Auto Lock Grip Pliers 254mm (10in) FCM58010

Order Code: ZT1281359P

£55.99 Inc VAT (20%)


Description

The Facom Auto Lock Grip Pliers have a patented automatic closing mechanism that automatically adjusts the jaws to the work piece, regardless of it size, with the same pressure. This makes them ideal for saving time and for production work. The pliers are suitable for industrial and automotive production and maintece applications. They are made from chrome-molybdenum steel, with treated jaws for a longer working life. They have a non-slip, chequered handle and allow one-handed unlocking by using the internal opening lever. These Facom Auto Lock Grip Pliers have the following specification Length 254mm (10in). Capacity 38mm.

See full description
Specifications for Auto Lock Grip Pliers 254mm (10in) FCM58010
  • Jaw Capacity
    38mm
  • Capacity
    38mm
  • Size
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome