Axial Locking Grip 195mm L-tip

Axial Locking Grip 195mm L-tip

Order Code: ZT1223560P

£35.99 Inc VAT (20%)


Description

Manufactured with rounded contours for smooth, secure handling. Grips feature linear jaw action which applies pressure perpendicular to the workpiece for secure clamping. Compact size with push-button jaw release is ideal for working in confined spaces. Thumb release action allows one handed operation. Suitable for a wide variety of applications including welding, gluing and riveting.

Specifications for Axial Locking Grip 195mm L-tip
  • MFR Part No.
    AK6832
  • Jaw Width
    25mm
  • Jaw Capacity
    18mm
  • Weight
    0.46kg
  • Length
    195mm
Product Reviews -
a year ago
did what i needed it to good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome