Curved Jaw Locking Pliers 225mm (9in) BRIE084809B

Order Code: ZT1458994S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.645%


Description

The Britool Locking Pliers have curved jaws and a short nose. They have an anti-corrosion chrome-plated body, precision machined grips and teeth along the entire jaw. Tightening strength is adjustable by knob and a lever allows for easy release. The Britool E084809 Locking Pliers have the following specifications Length 229mm (9in). Capacity Flat Surface 45mm. Weight 659g.

See full description
Specifications for Curved Jaw Locking Pliers 225mm (9in) BRIE084809B
  • MFR Part No.
    BRIE084809B
  • Type
    Curved Jaw
  • Jaw Capacity
    45mm
  • Capacity
    45mm
  • Size
    229mm
  • Plier Type
    Curved Jaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome