Curved Jaw Locking Pliers with Wire Cutter


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

These curved jaw locking pliers also incorporate wire cutters for versatility of use. The fast Release locking tools have a one handed, triggerless release, so they're twice as easy to open as the traditional design. Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue. Great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts, and more. Perfect for any application that requires maximum torque. Available in two sizes.

Features and Benefits
• Opening of the jaws is twice as easy compared to a traditional locking plier
• No trigger release or pinch points for optimum user safety
• Anti-pinch ProTouch™ soft grips for comfort and grip as well as enhanced control when using the tool
• Curved jaw allows maximum contact with work piece, pipe work, bolts and irregular work shaped materials for versatility of use
• Available in two sizes to suit your requirements

Typical Applications
• Engineering
• Construction
• Automotive
• Electrical

See full description

Feature Attributes

Material:
Heat Treated High Grade Alloy Steel
Jaw Style:
Curved
Handle Type:
Comfort Grip
Finish/Coating:
Satin
Type:
Pliers
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome