1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Locking Pliers & Grips
Curved Jaw Locking Pliers

Curved Jaw Locking Pliers


Select
Select
See all variants from
£11.99

Inc VAT (20%)

See all variants from £11.99

Description

With a self-energising lower jaw, these curved jaw locking pliers provide three times more gripping power than traditional locking pliers, with no slipping or stripping on any style nut or bolt head. Suited for use on irregular shaped items, the product is manufactured from heat treated high grade alloy steel and is available in two sizes to suit your needs.

Features and Benefits
• Unique Curved Jaw can be used on both regular and irregular shapes such as pipe, hex and square bolts
• Built Strong from high grade alloy steel that is then heat treated for overall tool longevity and durability
• Available in two sizes to suit your preferences
• Hex Key Adjusting Screw is used to draw materials tighter together for optimum fastening as well as releasing when needed
• Self-energising lower jaw provides up to 3 x more gripping power than standard locking pliers

Typical Applications
• Construction
• Industrial
• Plumbing

See full description

Feature Attributes

Handle Type:

Ergonomic

Jaw Style:

Curved

Material:

Heat Treated High Grade Alloy Steel

Finish/Coating:

Satin

Insulated:

No

Number of Pieces:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome