Ergotorque Flat Pliers 2-component Handle 5 mm Length 160 mm

Order Code: ZT4131377S

£59.99 Inc VAT (20%)


Description

ERGOTORQUE flat pliers, 2-component handle, Ø 5 mm, length 160 mm. Supplied = assembled. Finish = matt chrome plated. Colour = red/black. Shape = serrated. Conforms to = DIN ISO 5745. Diameter D1 = 18 mm. Diameter D2 = 5 mm. Partial length = 51 mm. Handle = 2-component handle. Head height (A1) = 9 mm. Head height (A2) = 6 mm. Product type = flat nose pliers. Serrated model. With a 2-component handle. Special tool steel, matt chrome plated. Based on DIN ISO 5745.

See full description
Specifications for Ergotorque Flat Pliers 2-component Handle 5 mm Length 160 mm
  • Product Type
    Flat Nose Pliers
  • Number of Pieces
    1
  • Length
    160mm
  • Colour
    Red/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome