0
1
2

Fast Release Locking Pliers Set of 3 7R 9LN & 10WR VIST76KBT

Order Code: ZT1465433S

£73.99 Inc VAT (20%)


Description

IRWIN Vise-Grip 3 Piece Fast Release Locking Plier Set supplied in a handy carry pouch, contains the following 1 x 7R Fast Release Straight Locking Pliers have heavy-duty jaws that allow for maximum contact for all work shapes both flat and square. Featuring a solid steel head that makes this tool twice as strong as all other locking pliers. Length 178mm (7in), Capacity 38mm. 1 x 9LN Fast Release Long Nose Locking Pliers are ideal for delicate work, hobbies, tight spaces, electronics and clamping of small parts. Have a built-in wire cutter. Length 229mm (9in), Capacity 70mm. 1 x 10WR Fast Release Curved Jaw Locking Pliers that provide a better fit around curved work shapes. Have a built-in wire cutter, for a variety of applications and material shapes. Length 254mm (10in), Capacity 48mm.

See full description
Specifications for Fast Release Locking Pliers Set of 3 7R 9LN & 10WR VIST76KBT
  • MFR Part No.
    VIST76KBT
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome