Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
Long Nose Electronic Plier Titacrom Bimat
By EGA Master
Order Code:
ZT1740368S
£20.49
each
Inc VAT (20%)
£143.43 minimum order value
Quantity
Price
Discount
1 - 9
£20.49
0%
10 - 19
£19.67
4%
20 +
£18.85
8%
7
Add to basket
Minimum order quantity: 7.
Get it in
4-8
working days
Available
GBP
143.43
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/long-nose-electronic-plier-titacrom-bimat/p/ZT1740368S
Add to quotation
View all Locking Pliers & Grips
Description
Long Nose Electronic Plier Titacrom® Bimat
Tags:
#BulkDiscount
Specifications
Specifications for Long Nose Electronic Plier Titacrom Bimat
Weight
20g
Length
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome