Long Reach Locking Pliers Set 3 Piece

Order Code: ZT4907638S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

ADJUSTABLE SCREW FOR FINE CONTROL: Each plier in the set features an adjustable screw allowing for precise control and easy adjustments to fit your needs. PERFECT FOR HARD-TO-REACH AREAS: Designed for use in situations where hands cannot reach these long reach pliers are ideal for accessing difficult spots. SERRATED JAWS FOR SUPERIOR GRIP: Equipped with serrated jaws these pliers provide a strong grip ensuring stability and security while working. VERSATILE SET INCLUDES THREE PLIERS: The set comprises a straight flat jaw plier (370mm) a 45-degree curved jaw plier (355mm) and a 90-degree curved jaw plier (335mm) covering a wide range of applications. DURABLE CONSTRUCTION: Built to last these pliers are made from high-quality materials ensuring long-term durability and reliability. IDEAL FOR PROFESSIONALS AND DIY ENTHUSIASTS: Suitable for various tasks this set is perfect for both professional use and DIY projects offering versatility and precision.

See full description
Specifications for Long Reach Locking Pliers Set 3 Piece
  • Number of Pieces
    3
  • Product Type
    Locking Pliers Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome