Nose Lock-Grip Pliers


£52.99 Inc VAT (20%)

See 2 Product Variants
£52.99

Description

501A - 5 position slip joint system. Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.
Jaw Capacity:
• Round 110mm
• Hexagon 90mm
• Angled Section 50mm

Feature Attributes

Finish/Coating:
Chrome
Handle Type:
Plain Grip
Jaw Width:
17 mm
Material:
Chrome Molybdenum Steel
Number of Pieces:
1
Type:
Self Grip Pliers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome