Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
Plastic Pipe Grip Pliers Black 250mm - 80mm Capacity
By Knipex
Order Code:
ZT1286251P
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/plastic-pipe-grip-pliers-black-250mm-80mm-capacity/p/ZT1286251P
Add to quotation
View all Locking Pliers & Grips
Description
Knipex 81 01 250 SB Plastic Pipe Gripping Pliers have a black atramentized finish.
Specifications
Specifications for Plastic Pipe Grip Pliers Black 250mm - 80mm Capacity
Length
250mm
Jaw Capacity
80mm
Capacity
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome