Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
Pliers, Locking Curved Jaw, 225mm
By Expert by Facom
Order Code:
ZT1021765P
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/pliers-locking-curved-jaw-225mm/p/ZT1021765P
Add to quotation
Schedule an order and save 5%
View all Locking Pliers & Grips
Description
High performance locking pliers for the home or tradesman.
Tags:
#ReducedPrice
Specifications
Specifications for Pliers, Locking Curved Jaw, 225mm
Jaw Capacity
45mm
Jaw Style
Curved
Overall Length
229mm
MFR Part No.
E084809
Number of Pieces
1
Jaw Opening
45mm
Insulated
No
Type
Self Grip Pliers
Miniature
No
ESD
No
Non Sparking
No
Finish/Coating
Chrome-Plated
Jaw Material
Steel
Handle Material
Steel
Weight
659g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome