Problem: Traditional general purpose locking pliers are not ideal for both heavy-duty and fine control holding. Solution: A durable molybdenum build and adjustable clamping jaws double the holding strength while increasing tightening speeds up to 7-times. SET & FORGET™ WITH AUTOMATIC ADJUSTMENT-FREE LOCKING Hold stronger with molybdenum steel locking pliers from C.H. Hanson, featuring twice the strength of competitors and adjustable light to extreme clamping pressure jaws. An easy-release lever makes loosening and tightening bolts up to 7-times faster, and the no-slip texturized ergonomic handles offer more secure grip and control. Available with a variety of jaw sizes for finer control and improved pinch flare. Automatically locks on any size without adjusting! BENEFITS 7X faster and 100% easier than traditional locking pliers. Grab thick, grab thin without adjusting Easy squeeze release lever. No slip texture grip. FEATURES Chrome molybdenum steel construction.