PWF250CPEPB Plier Wrench Bi-Material Grips 250mm

Order Code: ZT3114038S

£71.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Facom PWF250CPEPB Plier Wrench supplied with a press and slide adjustment. Smooth parallel jaws provide wrench like performance and damage free use, Chrome plated for maximum rust/corrosion resistance. The ratcheting mechanism prevents unintentional shift of the gripping jaws. Bi-material grips increase comfort and are easy to clean. These handles are also non pinching. Laser marked wrench increments. The slim profile design allows for easy access, ideal when working in confined spaces. Specifications: Adjustments: 20 positions. Max. Opening: 58mm. Overall Length: 250mm.

See full description
Specifications for PWF250CPEPB Plier Wrench Bi-Material Grips 250mm
  • Capacity
    58mm
  • Length
    250mm
  • Finish/Coating
    Chrome plated
  • Product Type
    Plier Wrench