Straight Jaw High Straight Grip Wrenches


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

This range of high strength, straight jaw grip wrenches are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip every time. The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.

Features and Benefits
• Bright nickel finish bolsters resistance to corrosion
• Rolled chrome vanadium steel construction makes for a durable product
• Serrated drop forged hardened steel jaws for optimum clamping strength
• Adjustable jaw opening and clamping pressure to suit varying applications
• Locking mechanism holds the wrench in place to allow for hands free working

Typical Applications
• Construction
• DIY
• Plumbing

Feature Attributes

Finish/Coating:
Nickel
Handle Type:
Ergonomic
Jaw Style:
Straight
Material:
Chrome Vanadium Steel
Insulated:
No
Type:
Self Grip Pliers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome