Straight Jaw Self Grip Pliers 220mm

Order Code: ZT4956007S

£13.99 Inc VAT (20%)
£17.9922% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Draper Straight Jaw Self Grip Pliers 220mm Jaws manufactured from good quality steel hardened and tempered. Serrated gripping surfaces and adjustable opening, with quick-release lever. Display packed Part No: 9007A

Specifications for Straight Jaw Self Grip Pliers 220mm
  • Jaw Length
    220mm
  • Material
    Steel
  • Jaw Style
    Straight
  • Type
    Self Grip Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome