T01T 10R - Fast Release Straight Jaw Locking Pliers - 250mm/10"

Order Code: ZT1011989X

£18.99 Inc VAT (20%)


Description

Straight Jaw Locking Pliers - Fast Release
New patented fast release soft grip locking pliers from Irwin Vise-Grip. 2X easier opening than traditional locking plier. Fast release mechanism can be opened single-handed. No trigger release or pinch points. Anti-pinch pro-touch soft grips for comfort and grip. Straight jaw allows maximum contact with flat sided work pieces and is ideal for fabrication industry.

Specifications for T01T 10R - Fast Release Straight Jaw Locking Pliers - 250mm/10"
  • Finish/Coating
    Satin
  • Jaw Capacity
    48mm
  • Material
    Heat Treated High Grade Alloy Steel
  • Overall Length
    250mm
  • Handle Type
    Comfort Grip
  • MFR Part No.
    T01T
  • Jaw Style
    Straight
  • Jaw Opening
    48mm
  • Number of Pieces
    1
  • Insulated
    No
  • Type
    Pliers
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Jaw Material
    Alloy Steel
  • Special Features
    Vise-Grip
  • Handle Material
    Alloy Steel
  • Weight
    259g