T714 Piece Set 10CR, 7R, 6LN, 5WR comes with Kitbag

Order Code: ZT1012227X

£59.99 Inc VAT (20%)


Description

This set contains 4 Irwin® Vise-Grip pliers, 10CR curved jaw pliers, 7R straight jaw pliers, 5WR curved jaw pliers and a wire cutter and 6LN long nose straight jaw pliers with wire cutter. Supplied in a kit bag for ease of transportation of your tools.

Features and Benefits
• Set of 4 ensures you have the correct tool to hand for your desired application
• Supplied in a kit bag to keep the tools secure
• Highly durable and robust construction

Contents
• Irwin® Vise-Grip 5WR (IRWVGT0902EL4) Original Curved Locking Jaw Pliers with Wire Cutter - 5″ / 125mm
• Irwin® Vise-Grip 10CR (IRWVG10508017) Original Curved Locking Jaw Pliers - 10″ / 250mm
• Irwin® Vise-Grip 7R (IRWVGT0302EL4) Original Straight Locking Pliers - 7″ / 175mm
• Irwin® Vise-Grip 6LN (IRWVGT1402EL4) Original Long Nose Locking Pliers with Wire Cutter - 6″ / 150mm
• Supplied in a kit bag

Typical Applications
• Construction
• DIY
• Automotive

See full description
Specifications for T714 Piece Set 10CR, 7R, 6LN, 5WR comes with Kitbag
  • Number of Pieces
    4
  • Insulated
    No
  • Jaw Style
    Curved Jaw, Long Nose & Straight Jaw Locking Plier Set
  • Type
    Pliers Set
  • Overall Length
    250mm
    175mm
    125mm
  • Finish/Coating
    Chrome Satin
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Jaw Material
    Steel
  • Weight
    1409g
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome