TA101199 10" Locking Pliers

Order Code: ZT1049507P

£42.99 Inc VAT (20%)


Description

TA101199
Jaw locking pliers are suitable for general-purpose and provide maximum strength and gripping capacity. Adjusting screw that tightens to draw materials closer together and also provides controlled release. Adjusts to various sizes. Straight serrated jaws with quick release lever.
Size: 10".

Specifications for TA101199 10" Locking Pliers
  • Type
    Self Grip Pliers
  • Insulated
    No
  • Number of Pieces
    1
  • Overall Length
    254mm
  • Jaw Style
    Serrated
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Jaw Material
    Steel
  • Handle Material
    Steel
  • MFR Part No.
    TA101199